Shop All Painting Pads and Applicators
Bestt Liebco
Floor Applicator Pad Refill, 10"
Mfr # 997130100
Zoro # G1363871
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Lambskin
- Size 1/2" Nap
- Length 10 in
- Width 2 1/2 in
- Color White
Product Information
- Brand Bestt Liebco
- MFR # 997130100
- Zoro # G1363871
- Country of Origin Multiple
- Category Painting Pads and Applicators
Dimensions
Size | 1/2" Nap |
Length | 10 in |
Width | 2 1/2 in |
Overall Length | 10 in |
Nap Size | 1/2 in |
Overall Width | 2 1/2 in |
Details
Description
Floor Applicator Pad Refill, Applicator Type Floor Applicator Pads, 10 in Overall Length, 2 1/2 in Overall Width, Material Lambskin, Color White, Number Included 1, For Use With 2HNL4, Application Stains, 1/2 in Nap Size, Product Type Floor Applicator Pad Refill, Size 1/2 In. Nap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL-IT Steel-It Epoxy Finish (2 Gallon Kit) (4907G)
- PREMIER 9" Paint Roller Cover, 1-1/4" Nap, Polyester (PR115C9)
- RUST-OLEUM 11 Oz Yellow Specialty Fluorescent Spray (1942830)
- RUST-OLEUM Rust-Oleum Painters Touch Ultra Cover Blossom White Ultra Cover Paint 1 qt (267330)
- BESTT LIEBCO Floor Applicator Pad, 12" (997114120)
- BESTT LIEBCO Floor Applicator Pad, 16" (997122160)
- THE BRUSH MAN 16” Lambswool Applicator Pad & Block (AB16)
- THE BRUSH MAN 12” Lambswool Applicator Pad (Pad Only) (A12)
- SHUR-LINE Staining Pad, 7-5/8 in.L, Green (2007091)
- TRIMACO SuperTuff Staining Pad Sponge (10101)
- LINZER Pad Edge Refill 7In (PD7010-7)
- Bestt Liebco Painting Pads and Applicators