Shop All Painting Pads and Applicators
Bestt Liebco
Floor Applicator Pad Refill, 16"
Mfr # 997155160
Zoro # G1016084
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lambskin
- Size 1/2" Nap
- Length 16 in
- Width 2 1/2 in
- Color White
Product Information
- Brand Bestt Liebco
- MFR # 997155160
- Zoro # G1016084
- UPC # 078435905634
- Country of Origin China
- Category Painting Pads and Applicators
Dimensions
Size | 1/2" Nap |
Length | 16 in |
Width | 2 1/2 in |
Overall Length | 16 in |
Nap Size | 1/2 in |
Overall Width | 2 1/2 in |
Details
Description
Floor Applicator Pad Refill, Applicator Type Floor Applicator Pads, 16 in Overall Length, 2 1/2 in Overall Width, Material Lambskin, Color White, Number Included 1, For Use With 2HNL6, Application Stains, 1/2 in Nap Size, Product Type Floor Applicator Pad Refill, Size 1/2 In. Nap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Automotive Primer, Black, 12 oz (EDAP16987)
- LINZER Tray Pnt Rlr Plastic Dpwll 2Qt (RM 405 CP)
- ZINSSER Interior Paint, Satin, WaterBase, White, 12 oz (2704)
- RUST-OLEUM Rust-Oleum Touch n Tone Gloss Black Spray Paint 10 oz (55276830)
- BESTT LIEBCO Floor Applicator Pad, 12" (997114120)
- BESTT LIEBCO Floor Applicator Pad, 16" (997122160)
- SHUR-LINE Staining Pad, Plastic, 7-5/8 in.L, Red (2007090)
- THE BRUSH MAN 16” Lambswool Applicator Pad & Block (AB16)
- ZORO SELECT Painting Mitt (1UFN4)
- THE BRUSH MAN 16” Lambswool Applicator Pad (Pad Only) (A16)
- THE BRUSH MAN 12” Lambswool Applicator Pad & Block (AB12)
- Bestt Liebco Painting Pads and Applicators