ISO 5 Tall Chair
- Mfr # 9550MC2-BLK
- Zoro # G223559429
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Seat Tilt Forward
0 Degrees
For Workbench Height
31 1/2 in to 41 1/2 in
Back Tilt Forward
0 Degrees
Base Material
Aluminum
Back Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9550MC2-BLK
- Zoro #
- G223559429
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Seat Tilt Forward
- 0 Degrees
- Back Tilt Forward
- 0 Degrees
- Base Material
- Aluminum
- Foot Support
- Yes
- Back Tilt Backward
- 0 Degrees
- Standards
- ANSI/BIFMA, UL
- Color
- Black
- Product Type
- Cleanroom Chair
- Cleanroom Class
- ISO 5
- Assembly
- Yes
- Seat Tilt Backward
- 0 Degrees
- ESD-Safe
- Not ESD Safe
- Number of Glides
- 1
- Weight Capacity
- 350 lb
- Seat Material
- Polyurethane
- Includes Arms
- Armless
- Number of Casters
- 0
- Wire Color
- Black
Dimensions
- For Workbench Height
- 31 1/2 in to 41 1/2 in
- Back Height
- 16 in
- Seat Depth
- 18 in
- Seat Thickness
- 3 in
- Seat Height - Minimum
- 21 1/2 in
- Back Width
- 17 1/2 in
- Seat Width
- 20 in
- Seat Height - Maximum
- 31 1/2 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.