AC Gearmotor, 900 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 027-725G0240

  • Zoro # G7067627


product price:  $860.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
900 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-725G0240
Zoro #
G7067627
UPC #
845171006693
Country of Origin
United States

Dimensions

Length Less Shaft
13.44 in
Keyway Size Type
1/4 sq in x 1 in
Dimension Z
M8 x 1
Dimension L
1.67 in
Dimension B
3.42 in
Dimension D1
2.11 in
Overall Length
13.62 in
Dimension D2
2.98 in
Dimension AA
4.22 in
Dimension X
M10 x 1.5
Shaft Dia. (Dimension U)
1 in
Dimension N
3.35 in
Dimension C
2.11 in
Dimension A
5.47 in
Dimension E
4.64 in
Dimension F
3.35 in
Keyway Size
1/4" Square x 1"
Dimension D
1.71 in
Height (Dimension O)
6.66 in
Dimension H
1.67 in
Output Shaft Diameter
1 in
Mount Hole Center-to-Center Width
3.35 in
Overall Width
4.64 in
Mount Hole Center-to-Center Length
5.47 in
Keyway Width
1/4 in
Output Shaft Height
2.11 in
Overall Height
6.66 in
Keyway Depth
1 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
900 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
7 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.85
Standards
CE, cRUus, CSA, ROHS
Input HP
1/8 hp
Insulation Class
F
Gear Case Material
Die Cast Aluminum
Overhung Load
940 lb
Voltage
230
Seals
Double Lip
Shaft
Hollow Output
Motor Type
3-Phase
Capacitor Required
No
Finish
Gearbox Powder Coated Paint, Motor Anodized
No Load RPM
7 RPM
RPM Range
0 to 15
Mounting
All Position
Rotation
CW/CCW
Housing
Die Cast Aluminum
Bearings
Ball
Application
Chip Auger, Conveyor, Industrial, Light Industry, Packaging
Gears
Hardened Steel
Shaft Orientation
Right Angle
Thermal Protection
None
Lubrication
PowerSTAR EP for Extended Life
Enclosure
TEFC
Gear Material
Hardened Steel
Gear Ratio
240:1
Max. Ambient Temp.
40 Degrees C
Hz
60/50 Hz
Reversible Shaft Output
Yes
Phase
Three
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Input Horsepower
0.125 hp
No Load Speed
7 RPM
Maximum Ambient Temperature
104 Degrees F
Seal Type
Double Lip
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Torque
900 in-lb
Inverter Rating
240:1
Mount Type
Any Position
Full Load Current
0.85 A
Output Shaft Type
Hollow
Mounting Orientation
Any Angle
Motor Insulation Class
F
Nameplate Speed
7 RPM
Keyway Type
1/4 sq in x 1 in
Frequency
50 Hz, 60 Hz
Operating Voltage
230V AC
Bearing Type
Ball
Overhung Load Capacity
940 lb
Housing Material Finish
Gearbox Powder Coated Paint, Motor Anodized
Inverter Rated
Yes
Brake Type
None

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 7 RPM, Maximum Torque 900 in-lb, Overhung Load Capacity 940 lb, Rotation CW/CCW, Output Shaft Height 2.11 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 240:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.