Zoro Homepage

DC Gearmotor, 12VDC, 45 rpm, 1/8 HP, 40:1

  • Mfr # 021-720A0040

  • Zoro # G0071913


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-720A0040
Zoro #
G0071913
UPC #
845171008307
Country of Origin
United States

Dimensions

Overall Length
13.57 in
Shaft Dia. (Dimension U)
3/4"
Output Shaft Diameter
3/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Gearmotor DC
Nameplate RPM
45 RPM
Max. Torque
139 in-lb
Overhung Load
400 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
40:1
Input HP
1/8
Bearings
Ball
Full Load Amps
11.6 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CuRus
Insulation Class
F
Gearmotor Enclosure
Totally Enclosed Nonventilated
RPM Range
31 to 50
Shaft
Hollow Output
Item
Dc Gearmotor
Finish
Powdered Coat
Housing Material
Steel
No Load RPM
45 RPM
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Gearmotor Mounting Position
All Angle
Gear Case
Die Cast Aluminum
Gearmotor Voltage
12V DC
Gearmotor Rotation
CW/CCW
Gear Type
Hypoid
Max. Ambient Temp.
40 Degrees C
Rear Shaft Encoder/Pulse Generator Mounting
No
Reversible Shaft Output
Yes
Thermal Protection
None
Brushes
Externally Replaceable
Full Load Current
12 A
Seal Type
Lip Type
Maximum Torque
138 in-lb
Maximum Ambient Temperature
40 Degrees C
Mounting Orientation
Any Angle
Housing Material Finish
Powder Coated
Motor Enclosure
Totally Enclosed Nonventilated
Overhung Load Capacity
400 lb
Operating Voltage
12V DC
Nameplate Speed
45 RPM
Input Horsepower
1/8 hp
IP Rating
IP50
No Load Speed
45 RPM
Bearing Type
Ball

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Gearmotor DC, Nameplate Speed 45 RPM, Maximum Torque 138 in-lb, Overhung Load Capacity 400 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 40:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.