Shop All Mechanical Lugs
Blackburn
Mechanical Conn, 500 kcmil to 4/0 AWG
Mfr # L400-BB
Zoro # G3299091
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Compact
- No. of Conductors 1
- Min. Conductor Size 4/0 AWG Stranded
- Max. Conductor Size 500 kcmil Stranded
- Stud Size 9/16 in
Product Information
- Brand Blackburn
- MFR # L400-BB
- Zoro # G3299091
- UPC # 783786130054
- Country of Origin India
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4/0 AWG Stranded |
Max. Conductor Size | 500 kcmil Stranded |
Stud Size | 9/16 in |
Length | 3.0 in |
Width | 1.41 in |
Length (Straight Wireway) | 3.0 in |
For Stud Size | 9/16 in |
Overall Depth | 1 1/2 in |
Hole Diameter | 0.56 in |
Tongue Width | 1.41 in |
Tongue Length | 1.63 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
For Wire Size | 300 kcmil, 350 kcmil, 4/0 AWG, 400 kcmil, 450 kcmil, 500 kcmil |
Overall Width | 1.41 in |
Overall Length | 3 in |
Width (inches) | 11701 |
Length (inches) | 3 |
Details
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, For Stud Size 9/16 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.56 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1.63 in, Tongue Width 1.41 in, Tongue Thickness 0.28 in, Connector Type Compact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 0.75" x 2" x 1' (6-Pack) (G.75X2BL6)
- SQUARE D Pendant Push Button Station, 2NO, Red (9001BW92R)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R BK (HBL4729CBK)
- SCHNEIDER ELECTRIC Ssr3 Ch, 25A@48-600VAC, ZC, 90-140VAC, 25 A, 48 to 600V AC, SSM3 Series (SSM3A325F7)
- BLACKBURN Insulated Multitap Connector, 3.50 In. L (AMTSR10)
- BLACKBURN Mechanicl Conn, Cmpact, 8 to 14 AWG, 1 Cond (L35)
- BLACKBURN Insulated Multitap Connector, 2.38 In. W (AMTT250)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-21)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-22D)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (ADR21-21)
- Blackburn Mechanical Lugs