Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivl Plte Castr, White Nyln, 4", 617 lb.

  • Mfr # LK-PO 100KA-1

  • Zoro # G9662305


product price: $27.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK-PO 100KA-1
Zoro #
G9662305
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
37 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
3.5 mm
Mounting Bolt Dia.
M8
Overall Height
130 mm
Swivel Radius
95 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Standards
RoHS, ICWM
Extended Lead
No
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial, Corrosion Resistance
Replacement Wheel
Mfr. No. PO 100/10K
Caster Brake Included
No
Wheel Core Material
Nylon
Load Capacity
280 kg
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Medium Duty
Series
LK Series
ESD Conductive
No
Tread Color
White
Includes Thread Guards
No
Tread
Standard
Swivel Raceway Type
Double Ball
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.