Shop BLUE MONSTER
See all product information
Create Account
Silicone Grease
- Mfr # 71080
- Zoro # G223744610
product price:Â
$
13.39
/ea
Key Features
Application
Automotive, Bearings, Cartridges, Electrical, Electrical Connections, Faucets, Gaskets, Heating, Industrial, O-Ring Seals, OEM, Plumbing, Seals, Sliding Mechanisms, Valves
NLGI Viscosity Grade
3
Environmentally Acceptable Lubricant
No
Product Type
Plumbing Grease
Pour Point
-55 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71080
- Zoro #
- G223744610
- UPC #
- 038091710805
- Country of Origin
- United States
Dimensions
- Container Size
- 3 oz
Details
- Item
- Grease
- Application
- Automotive, Bearings, Cartridges, Electrical, Electrical Connections, Faucets, Gaskets, Heating, Industrial, O-Ring Seals, OEM, Plumbing, Seals, Sliding Mechanisms, Valves
- NLGI Viscosity Grade
- 3
- Environmentally Acceptable Lubricant
- No
- Product Type
- Plumbing Grease
- Pour Point
- -55 Degrees F
- Color
- Translucent White
- Specific Gravity
- 0.97
- Series
- B.M.F.G.
- Flash Point
- 570 Degrees F
- Standards
- ASTM D-1264, ASTM D-217, ASTM D-566, ASTM D-92, ASTM D-97, NSF H1, NSF/ANSI 372, NSF/ANSI 61
- NSF Rating
- H1
- Thickener
- Silica
- Maximum Operating Temperature
- 500 Degrees F
- Minimum Operating Temperature
- -45 Degrees F
- Container Type
- Tube
- Wire Color
- Translucent White
Description
Silicone Grease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.