Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Cleanroom Polyurethane Stool, Black
Mfr # CLR-IPHBSO-CR-CF-RG-BLK
Zoro # G606126217
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 23 1/2 in to 33 1/2 in
- Seat Depth 13 in
- Seat Width 13 in
- Material Polyurethane
- Color Black
Product Information
- Brand Blue Ridge Ergonomics
- MFR # CLR-IPHBSO-CR-CF-RG-BLK
- Zoro # G606126217
- UPC # 00840268300968
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 23 1/2 in to 33 1/2 in |
Seat Depth | 13 in |
Seat Width | 13 in |
Details
Description
Cleanroom Polyurethane Stool, Weight Capacity 300 lb, Seat Height Range 23 1/2 in to 33 1/2 in, Seat Depth 13 in, Seat Width 13 in, Color Black, Material Polyurethane, Base Polished Cast Aluminum, Features 360 Degrees ; All-Around Control; Chrome Adjustable Foot Ring; Non-Marring Glides Suitable for Hard Floors in Chemical; Soil and Puncture Resistant Polyurethane, Includes Chrome Foot Ring; ESD Stationary Glides
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- OTC Oil Priming Adapter (6492-10)
- RPI Ammonium Persulfate [APS], 1 KG (A20500-1000.0)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast Gry (BR-VHBCH-MB-RG-T0-A0-BF-RC-8605)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-CF-RG-BLU)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, BF, Casters (BR-TPMBCH-RG-A1-BF-RC)
- Blue Ridge Ergonomics Lab Chairs & Stools