L-Wrench, PK5
- Mfr # 12264
- Zoro # G924176321
product price:Â
$
1.99
/pk of 5, $0.40/ea
Key Features
Handle Shape
L-Handle
Material
Protanium(R) High Torque Steel Steel
Measurement Type
Metric
Arm Length - Long
78 mm
End Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12264
- Zoro #
- G924176321
- UPC #
- 037231122645
- Country of Origin
- United States
Dimensions
- Arm Length - Long
- 78 mm
- Length Family
- Short
- Tip Size
- 5 mm
- Arm Length - Short
- 27 mm
Details
- Item
- Hex Key
- Handle Shape
- L-Handle
- Material
- Protanium(R) High Torque Steel Steel
- Measurement Type
- Metric
- End Shape
- Hex
- Key Shape
- L
- Corrosion-Resistance
- Corrosion-Resistant
- Tether Status
- Not Tether Capable
- Number of Ball Ends
- 0
- Finish
- ProGuard(TM)
- Number of Tips
- 2
- Includes Insulation
- Not Insulated
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 5 mm, ProGuard(TM), Length Family Short, Hex, Number of Tips 2, Metric, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.