T-Handle, PK2
- Mfr # 46554
- Zoro # G025040446
product price:Â
$
6.19
/pk of 2, $3.10/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
ProGuard(TM)
Grip Style
Cushion
Tip Size
2.5 mm
Handle Length
2 51/64 in
Tether Status
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46554
- Zoro #
- G025040446
- UPC #
- 037231465544
- Country of Origin
- United States
Dimensions
- Tip Size
- 2.5 mm
- Handle Length
- 2 51/64 in
- Arm Length - Short
- 70 mm
- Arm Length - Long
- 243 mm
Details
- Item
- Hex Key
- Finish
- ProGuard(TM)
- Grip Style
- Cushion
- Tether Status
- Not Tether Capable
- End Shape
- Hex
- Handle Shape
- Loop T-Handle
- Measurement Type
- Metric
- Number of Tips
- 1
- Includes Insulation
- Not Insulated
- Key Shape
- T
- Corrosion-Resistance
- Corrosion-Resistant
Description
Hex Key, Tip Size 2.5 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.