Diamond Groove Drill Bushing (DG)
Mfr # DG166.1250
Zoro # G6622595
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Inside Dia.
1/8 in
Head Type
No
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Drill Size
1/8 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG166.1250
Zoro #
G6622595
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1/8 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Drill Size
1/8 in
Size - Decimal
1/8 in - 0.1250
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Details
Head Type
No
Decimal Equivalent
0.1250
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Item
Diamond Groove Drill Bushing (DG)
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Bushing Code
DG
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.