Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG168.1280

  • Zoro # G6622342


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Head Type
No
Heat Treatment
Through Hardened
Outside Dia.
1/4 in
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG168.1280
Zoro #
G6622342
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Size - Decimal
0.1280 in - 0.1280
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Drill Size
1/8 in
Inside Dia.
1/8 in

Details

Head Type
No
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Item
Diamond Groove Drill Bushing (DG)
Measurement System
Fractional Inch
Bushing Code
DG
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1280

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.