Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG)

  • Mfr # DG168.1350

  • Zoro # G6621983


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Inside Dia.
1/8 in
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Code
DG
Drill Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG168.1350
Zoro #
G6621983
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1/8 in
Drill Size
1/8 in
Size - Decimal
0.1350 in - 0.1350
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in

Details

Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Item
Diamond Groove Drill Bushing (DG)
Bushing Code
DG
Head Type
No
Rockwell Hardness
RC 60-65
Decimal Equivalent
0.1350
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.