Diamond Groove Drill Bushing (DG)
Mfr # DG268.2187
Zoro # G6621317
product price: $4.55
/eaSold in multiples of 2 for $9.10
Key Features
Measurement System
Fractional Inch
Rockwell Hardness
RC 60-65
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Inside Dia.
13/64 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG268.2187
Zoro #
G6621317
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Inside Dia.
13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
0.2187 in - 0.2187
Outside Dia.
13/32 in
Drill Size
13/64 in
Details
Measurement System
Fractional Inch
Rockwell Hardness
RC 60-65
Item
Diamond Groove Drill Bushing (DG)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Bushing Code
DG
Decimal Equivalent
0.2187
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.