Shop BRADFORD WHITE

Water Heater

  • Mfr # CEHD-80-18-3CF-480V
  • Zoro # G825074979

product price: 
$
10,778.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Included Valves
Drain, Temperature and Pressure Relief
Overall Height
65.5 in
Maximum Recovery Flow Rate
186 gph @ 40 Degrees F
Tank Outer Shell Material
Steel
Includes
Temperature and Pressure (T&P) Relief Valve
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CEHD-80-18-3CF-480V
Zoro #
G825074979
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
65.5 in
Tank Diameter
26 in
Height to Cold Inlet
7 in
Hot Outlet Size
1 1/2 in
Height to T and P Valve
52.19 in
Overall Width
26 in
Tank Height
61.25 in
Cold Inlet Size
1 1/2 in
Overall Depth
26 in
Manufacturer Warranty Length
1 yr Limited on Parts, 3 or 5 yr Limited on Tank
Height to Hot Outlet
13 in

Details

Included Valves
Drain, Temperature and Pressure Relief
Maximum Recovery Flow Rate
186 gph @ 40 Degrees F
Tank Outer Shell Material
Steel
Includes
Temperature and Pressure (T&P) Relief Valve
Tank Capacity
80 gal
Equivalent BtuH
61,419 BtuH
Cold Inlet Type
NPT
Maximum Water Pressure
150 psi
Tank Insulation Material
Non-CFC Foam
Standards
ASME HLW, CSA, cULus, NSF, UL
Operating Voltage
480V AC
Automatic Thermostat
Yes
Phase
Three
Market
Commercial
Application
Commercial
Power Consumption
18 kW
Tank Lining Material
Vitreous Glass
First Hour Rating
80 gal
Hot Outlet Type
NPT
Recovery Rate @ Rise
106 gph @ 70 Degrees F, 124 gph @ 60 Degrees F, 149 gph @ 50 Degrees F, 186 gph @ 40 Degrees F, 53 gph @ 140 Degrees F, 62 gph @ 120 Degrees F, 74 gph @ 100 Degrees F, 83 gph @ 90 Degrees F, 93 gph @ 80 Degrees F
Electrical Connection Type
Terminal Block
Series
ElectriFLEX HD(TM)
Item
Water Heater
Thermostat Mounting
Immersion
Control Type
Dial
Minimum Wattage
12 kW
Features
Elements - Screw in Style Low Watt Density INCOLOY(R) Sheathed Elements Standard, Immersion Thermostat with Contactors, Two Protective Anode Rods
Power Source
Electricity
Product Type
Electric Tank Water Heater

Description

Water Heater, Operating Voltage 480V AC, Phase Three, Equivalent BtuH 61,419 BtuH, First Hour Rating 80 gal, Maximum Recovery Flow Rate 186 gph @ 40 Degrees F, Overall Height 65.5 in, Power Consumption 18 kW, Tank Capacity 80 gal, Tank Diameter 26 in, Market Commercial, Automatic Thermostat Yes, Cold Inlet Size 1 1/2 in, Cold Inlet Type NPT, Control Type Dial, Current 21.9 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.