Shop BRADFORD WHITE

Water Heater

  • Mfr # CEHD-120-36-6CF-480V
  • Zoro # G725074192

product price: 
$
15,656.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
119 gal
Includes
Temperature and Pressure (T&P) Relief Valve
Cold Inlet Size
1 1/2 in
Maximum Recovery Flow Rate
372 gph @ 40 Degrees F
Standards
ASME HLW, CSA, cULus, NSF, UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CEHD-120-36-6CF-480V
Zoro #
G725074192
UPC #
-
Country of Origin
United States

Dimensions

Cold Inlet Size
1 1/2 in
Hot Outlet Size
1 1/2 in
Overall Height
66.8 in
Tank Diameter
30.25 in
Height to Cold Inlet
6.9 in
Tank Height
64.69 in
Overall Depth
30.3 in
Height to Hot Outlet
15.1 in
Manufacturer Warranty Length
1 yr Limited on Parts, 3 or 5 yr Limited on Tank
Height to T and P Valve
54.75 in
Overall Width
32.3 in

Details

Tank Capacity
119 gal
Includes
Temperature and Pressure (T&P) Relief Valve
Maximum Recovery Flow Rate
372 gph @ 40 Degrees F
Standards
ASME HLW, CSA, cULus, NSF, UL
Product Type
Electric Tank Water Heater
Hot Outlet Type
NPT
Market
Commercial
Series
ElectriFLEX HD(TM)
Tank Insulation Material
Non-CFC Foam
Maximum Water Pressure
150 psi
Phase
Three
Equivalent BtuH
122,832 BtuH
Thermostat Mounting
Immersion
Recovery Rate @ Rise
106 gph @ 140 Degrees F, 124 gph @ 120 Degrees F, 149 gph @ 100 Degrees F, 165 gph @ 90 Degrees F, 186 gph @ 80 Degrees F, 213 gph @ 70 Degrees F, 248 gph @ 60 Degrees F, 298 gph @ 50 Degrees F
Minimum Wattage
12 kW
Power Consumption
36 kW
Control Type
Dial
Item
Water Heater
Operating Voltage
480V AC
Cold Inlet Type
NPT
Application
Commercial
First Hour Rating
120 gal
Automatic Thermostat
Yes
Power Source
Electricity
Included Valves
Drain, Temperature and Pressure Relief
Electrical Connection Type
Terminal Block
Tank Outer Shell Material
Steel
Features
Elements - Screw in Style Low Watt Density INCOLOY(R) Sheathed Elements Standard, Immersion Thermostat with Contactors, Two Protective Anode Rods
Tank Lining Material
Vitreous Glass

Description

Water Heater, Operating Voltage 480V AC, Phase Three, Equivalent BtuH 122,832 BtuH, First Hour Rating 120 gal, Maximum Recovery Flow Rate 372 gph @ 40 Degrees F, Overall Height 66.8 in, Power Consumption 36 kW, Tank Capacity 119 gal, Tank Diameter 30.25 in, Market Commercial, Automatic Thermostat Yes, Cold Inlet Size 1 1/2 in, Cold Inlet Type NPT, Control Type Dial, Current 43.3 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.