Shop BRADFORD WHITE

Water Heater

  • Mfr # RE230LN6-1NCWW
  • Zoro # G025074984

product price: 
$
1,636.99
/ea
Free Shipping & Returns

Key Features

Tank Outer Shell Material
Steel
Hot Outlet Type
NPT
Equivalent BtuH
15,355 BtuH
Cold Inlet Type
NPT
Maximum Water Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RE230LN6-1NCWW
Zoro #
G025074984
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
6 or 10 yr Limited (Tank), 6 yr Limited (Component Parts)
Hot Outlet Size
3/4 in
Tank Diameter
23 in
Overall Width
23 in
Overall Height
31.3 in
Cold Inlet Size
3/4 in
Tank Height
29.56 in
Overall Depth
23 in

Details

Tank Outer Shell Material
Steel
Hot Outlet Type
NPT
Equivalent BtuH
15,355 BtuH
Cold Inlet Type
NPT
Maximum Water Pressure
150 psi
Maximum Recovery Flow Rate
21 gph @ 90 Degrees F
Recovery Rate @ Rise
21 gph @ 120 Degrees F, 25 gph @ 100 Degrees F, 28 gph @ 90 Degrees F, 31 gph @ 80 Degrees F, 41 gph @ 60 Degrees F
Minimum Wattage
1,500 W
First Hour Rating
28 gal
Includes
Temperature and Pressure (T&P) Relief Valve
Electrical Connection Type
Terminal Block
Tank Insulation Material
Non-CFC Foam
Tank Lining Material
Vitreous Glass
Included Valves
Drain
Product Type
Electric Tank Water Heater
Operating Voltage
240/208V AC
Thermostat Mounting
Surface
Control Type
Dial
Market
Residential
Automatic Thermostat
Yes
Power Consumption
6,000 W
Tank Capacity
28 gal
Application
Residential
Phase
Three
Item
Water Heater
Power Source
Electricity
Energy Factor
0.92
Standards
AHRI, CSA, cULus, UL
Features
Direct Heat Transfer with Immersed Elements, Hydrojet(R) Total Performance System, Simultaneous and Non-Simultaneous Operation

Description

Water Heater, Operating Voltage 240/208V AC, Phase Three, Equivalent BtuH 15,355 BtuH, First Hour Rating 28 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 31.3 in, Power Consumption 6,000 W, Tank Capacity 28 gal, Tank Diameter 23 in, Market Residential, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Dial, Current 16.8 A, 18.8 A, Energy Factor 0.92

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.