Water Heater

  • Mfr # RE250T6-1NCWW
  • Zoro # G225075439
product price: 
$
1,091.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Control Type
Dial
Hot Outlet Size
3/4 in
Operating Voltage
240/208V AC
Standards
AHRI, CSA, cULus, UL
Tank Outer Shell Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RE250T6-1NCWW
Zoro #
G225075439
UPC #
-
Country of Origin
United States

Dimensions

Hot Outlet Size
3/4 in
Overall Depth
20 in
Overall Width
20 in
Tank Diameter
20 in
Overall Height
60.3 in
Cold Inlet Size
3/4 in
Tank Height
59 in
Manufacturer Warranty Length
6 or 10 yr Limited (Tank), 6 yr Limited (Component Parts)
Height to T and P Valve
60.25 in

Details

Control Type
Dial
Operating Voltage
240/208V AC
Standards
AHRI, CSA, cULus, UL
Tank Outer Shell Material
Steel
Electrical Connection Type
Terminal Block
Power Source
Electricity
Energy Factor
0.92
Recovery Rate @ Rise
21 gph @ 120 Degrees F, 25 gph @ 100 Degrees F, 28 gph @ 90 Degrees F, 31 gph @ 80 Degrees F, 41 gph @ 60 Degrees F
Tank Insulation Material
Non-CFC Foam
First Hour Rating
64 gal
Product Type
Electric Tank Water Heater
Cold Inlet Type
NPT
Application
Residential
Minimum Wattage
4,000 W
Item
Water Heater
Tank Lining Material
Vitreous Glass
Thermostat Mounting
Surface
Includes
Temperature and Pressure (T&P) Relief Valve
Automatic Thermostat
Yes
Included Valves
Temperature and Pressure Relief
Features
Direct Heat Transfer with Immersed Elements, Hydrojet(R) Total Performance System, Protective Anode Rod
Maximum Water Pressure
150 psi
Market
Residential
Tank Capacity
50 gal
Phase
Single
Power Consumption
6,000 W
Maximum Recovery Flow Rate
41 gph @ 60 Degrees F
Hot Outlet Type
NPT
Equivalent BtuH
15,355 BtuH

Description

Water Heater, Operating Voltage 240/208V AC, Phase Single, Equivalent BtuH 15,355 BtuH, First Hour Rating 64 gal, Maximum Recovery Flow Rate 41 gph @ 60 Degrees F, Overall Height 60.3 in, Power Consumption 6,000 W, Tank Capacity 50 gal, Tank Diameter 20 in, Market Residential, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Dial, Current 16.8 A, 18.8 A, Energy Factor 0.92

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.