Shop BRADFORD WHITE

Water Heater

  • Mfr # LE230LN3-3
  • Zoro # G625074520

product price: 
$
4,577.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
6,000 W
Included Valves
Temperature and Pressure Relief
Control Type
Dial
Features
Direct Heat Transfer with Immersed Elements, Field Convertible, Hydrojet(R) Total Performance System, Protective Anode Rod
Hot Outlet Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LE230LN3-3
Zoro #
G625074520
UPC #
-
Country of Origin
United States

Dimensions

Hot Outlet Size
3/4 in
Manufacturer Warranty Length
1 yr Limited on Parts, 3 or 5 yr Limited on Tank
Tank Height
29.56 in
Tank Diameter
23 in
Overall Depth
23 in
Overall Width
23 in
Overall Height
31.3 in
Cold Inlet Size
3/4 in

Details

Power Consumption
6,000 W
Included Valves
Temperature and Pressure Relief
Control Type
Dial
Features
Direct Heat Transfer with Immersed Elements, Field Convertible, Hydrojet(R) Total Performance System, Protective Anode Rod
Item
Water Heater
Equivalent BtuH
30,709 BtuH
Recovery Rate @ Rise
21 gph @ 120 Degrees F, 25 gph @ 100 Degrees F, 28 gph @ 90 Degrees F, 31 gph @ 80 Degrees F, 41 gph @ 60 Degrees F
Tank Lining Material
Vitreous Glass
Electrical Connection Type
Terminal Block
Thermostat Mounting
Surface
Series
ElectriFLEX LD(TM)
Automatic Thermostat
Yes
Power Source
Electricity
Includes
Temperature and Pressure (T&P) Relief Valve
Cold Inlet Type
NPT
Tank Insulation Material
Non-CFC Foam
Maximum Recovery Flow Rate
41 gph @ 60 Degrees F
Market
Commercial
Tank Capacity
28 gal
Hot Outlet Type
NPT
First Hour Rating
41 gal
Application
Commercial
Phase
Three
Product Type
Electric Tank Water Heater
Standards
AHRI, CSA, cULus, UL
Energy Factor
0.92
Operating Voltage
240/208V AC
Tank Outer Shell Material
Steel
Maximum Water Pressure
150 psi
Minimum Wattage
1,500 W

Description

Water Heater, Operating Voltage 240/208V AC, Phase Three, Equivalent BtuH 30,709 BtuH, First Hour Rating 41 gal, Maximum Recovery Flow Rate 41 gph @ 60 Degrees F, Overall Height 31.3 in, Power Consumption 6,000 W, Tank Capacity 28 gal, Tank Diameter 23 in, Market Commercial, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Dial, Current 14.6 A, 16.2 A, Energy Factor 0.92

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.