Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-RED-38ST-024
- Zoro # G924146485
product price:Â
$
12.95
/ea
Key Features
Number of Tumbler Pins
6
Number of Keys Included
1
Body Material Coating
Chrome-Plated
Resistance Properties
Non-Sparking, Corrosion Resistant, Fade Resistant
Horizontal Shackle Clearance
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-38ST-024
- Zoro #
- G924146485
- UPC #
- 888434618431
- Country of Origin
- China
- Item
- Lockout Padlock
- Number of Tumbler Pins
- 6
- Number of Keys Included
- 1
- Body Material Coating
- Chrome-Plated
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Horizontal Shackle Clearance
- 13/16 in
- Shackle Material Coating
- Chrome-plated
- Body Color
- Red
- Control Key Registration Required
- Yes
- Vertical Shackle Clearance
- 1 1/2 in
- Padlock Body Material
- Aluminum
- Body Shape
- Rectangular
- Minimum Temperature
- -30 Degrees F
- Key Type
- Keyed Alike
- Maximum Temperature
- 350 Degrees F
- Non-Removable Key
- Yes
- Standards
- OSHA
- Key Style
- Standard Pin Tumbler
- Opening Type
- Key
- Labeling
- No Label or Tag
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- For Location
- Indoor, Outdoor
- Shackle Material
- Steel
- Includes
- (1) Key, (1) Padlock
Dimensions
- Body Thickness
- 3/4 in
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Overall Height
- 1.8 in
- Body Height
- 1 13/16 in
- Overall Width
- 1.5 in
Description
Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.