Padlock

  • Mfr # SDPL-ORG-38ST-013
  • Zoro # G625075039
product price: 
$
11.49
/ea

Key Features

Opening Type
Key
Body Shape
Rectangular
Key Type
Keyed Alike
Non-Removable Key
Yes
Labeling
Label Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-ORG-38ST-013
Zoro #
G625075039
UPC #
888434617823
Country of Origin
China
Item
Lockout Padlock
Opening Type
Key
Body Shape
Rectangular
Key Type
Keyed Alike
Non-Removable Key
Yes
Labeling
Label Included
Shackle Material
Steel
Language
English, French, Portuguese, Spanish
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Body Color
Orange
Legend Color
Black, Red, White
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Material Coating
Chrome-Plated
Header
DANGER/DANGER/PELIGRO/PERIGO
For Location
Indoor, Outdoor
Sign Background Color
White
Control Key Registration Required
Yes
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Maximum Temperature
250 Degrees F
Number of Tumbler Pins
6
Standards
OSHA
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
1
Padlock Body Material
Nylon
Key Style
Standard Pin Tumbler
Minimum Temperature
-30 Degrees F
Horizontal Shackle Clearance
13/16 in
Resistance Properties
Corrosion Resistant
Shackle Material Coating
Chrome-plated

Dimensions

Shackle Height
1 1/2 in
Overall Height
1.8 in
Overall Width
1.5 in
Body Width
1 1/2 in
Shackle Diameter
1/4 in
Body Height
1 13/16 in
Body Thickness
13/16 in

Description

Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews