Extra Heavy Duty 240V, Poly
- Mfr # DPCH25
- Zoro # G524485540
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Watt Density
1.25 W/sq in
Features
Heavy-Duty, Plug and Play
Watts
300 W
Operating Temperature - Minimum
-60 Degrees F
For Container Material Type
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPCH25
- Zoro #
- G524485540
- UPC #
- -
- Country of Origin
- United States
- Watt Density
- 1.25 W/sq in
- Features
- Heavy-Duty, Plug and Play
- Watts
- 300 W
- Operating Temperature - Minimum
- -60 Degrees F
- For Container Material Type
- Plastic
- Environment
- Indoor, Outdoor
- Thermostat Temperature -Maximum
- 160 Degrees F
- Operating Voltage
- 230V AC
- Controller Type
- Analog
- IP Rating
- IP54
- Item
- Drum Heater
- For Container Capacity
- 55 gal
- Includes
- 6 ft Cord with NEMA 5-15 Plug
- Operating Temperature - Maximum
- 450 Degrees F
- Insulation Material
- Fiberglass
- Standards
- cCSAus, CE, cURus, REACH, RoHS
- Electrical Connection Type
- Bare Wires
- Heater Exterior Material
- Silicone Rubber
- Current Rating
- 5 A
- Thermostat Temperature -Minimum
- 50 Degrees F
- Closure Method
- Expandable Spring
- Application
- Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
Dimensions
- Drum Diameter - Maximum
- 23 3/16 in
- Drum Diameter - Minimum
- 22 5/16 in
- Heater Height
- 4 in
- Power Cord Length
- 6 ft
- Heater Length
- 70 in
- Fits Chest Size
- Heavy-Duty, Plug and Play
Description
Drum Heater, Current Rating 5 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Plastic, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 230V AC, Watt Density 1.25 W/sq in, Watts 300 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 23 3/16 in, Drum Diameter - Minimum 22 5/16 in, Electrical Connection Type Bare Wires, Features Heavy-Duty, Plug and Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.