Shop All Flexible Ducts
Broan
Duct, Transition
Mfr # 423
Zoro # G2577644
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 10"
- Material Steel
- For Use With 4TR56, 4TR57, 4TR58, 4TR59, 4TR60, 4TR61, 4TR62, 4TR63
- Height (In.) 8 in
- Construction Material 30-gauge Galvanized Steel
Product Information
- Brand Broan
- MFR # 423
- Zoro # G2577644
- UPC # 026715039029
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 10" |
Height (In.) | 8 in |
Duct Size (In.) | 4 1/2 x 18 1/2 to 10 in Round |
Overall Height | 11 1/4 in |
Overall Width | 4 1/2 in |
Overall Length | 18 1/2 in |
For Nominal Duct Diameter | 10 in |
Outlet Diameter | 10 in |
Overall Diameter | 10 in |
Details
Description
Transition Duct, For Nominal Duct Diameter 10 in, Material Steel, Material Thickness 26 ga, Overall Length 18 1/2 in, Overall Width 4 1/2 in, Shape Cap, Outlet Diameter 10 in, Overall Diameter 10 in, Overall Height 11 1/4 in, Compatible with Grainger Part Number 4TR56, 4TR57, 4TR58, 4TR59, 4TR60, 4TR61, 4TR62, 4TR63
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th8321R1001 All New Visionpro (TH8321R100)
- TEMPCO Band Heater, 120V, 1-1/2 In. W, 1400 Deg F (MPP52501)
- DURAFLOW FILTRATION Filters for Broan SV03509, V03509, G-8179, -8-15/16 x 9-11/16 x 3/8 (A60760- 2 Pack)
- EMERSON FLOW CONTROLS Drier, 5/8" Odf Filter Drier, Ek-415S (048223)
- BROAN Wall Vent Kit, Flexible Duct, 5 ft. L (WVK2A)
- BROAN Roof Vent Kit, Flexible Duct, 8 ft. L (RVK1A)
- LAMBRO Duct Flexible Aluminum 3Inx8Ft (301)
- ATCO Insulated Flexible Duct, Polyester, 180F (17002512)
- ATCO Noninsulated Flexible Duct, 4" Dia. (05102504)
- ATCO Noninsulated Flexible Duct, 25 ft. L (05102518)
- ATCO Insulated Flexible Duct, Polyester (17002508)
- Broan Flexible Ducts