Shop All Flowmeters
Brooks
Flowmeter, Range @ CCM of Air 0-23740
Mfr # 1255AR1081MRSVV
Zoro # G1391801
original price:
$316.00
7% off
new price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 5 9/10 in
- Flow Material Air and Water
- Connection Size 1/8 in
Product Information
- Brand Brooks
- MFR # 1255AR1081MRSVV
- Zoro # G1391801
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 5 9/10 in |
Connection Size | 1/8 in |
Width (In.) | 1-1/4" |
Length | 2 11/32 in |
Height | 9 13/16 in |
Length (In.) | 2-11/32" |
Width | 1 1/4 in |
Connection Size (In.) | 1/8 FNPT |
Height (In.) | 9-13/16 |
Overall Height | 9.8 in |
Overall Length | 2.3 in |
Overall Width | 1.3 in |
Details
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-3 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 33 Degrees F, Viscosity - Maximum 16.4 cSt, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION Multipurpose Pump, 1/4 HP, 2250 gph, Auto (14942735)
- VERSA-MATIC Repair Kit, Air, For 22A398 (476.V007.000)
- DAYTON Cnvt O-Ring 25 (PP21102180001G)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF50512)
- BROOKS Flowmeter, Water, .2 to 5 GPH, Glass (1250AD6073WGSVV)
- BROOKS Flowmeter, Air, .2 to 5 LPM, Glass (1250AD6053ALSVV)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-2290 (1255AR1051MRSVV)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-900 (1250AR6041MRSVV)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-400 (1255AR1031MRSVV)
- BROOKS Flowmeter, Air, 2 to 50 LPM, Glass (1255AD1084ALSVV)
- PULSAFEEDER Flowmeter, 50 GPM, 150 PSI, 1 In, 1.0 PPG (MTR304-G)
- Brooks Flowmeters