IndWrkbench, 60"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 265530-7037
  • Zoro # G224218721
product price: 
$
3,410.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
14 ga
Lock Type
No Lock
Assembly
Fully Assembled
Top Material Finish
Unfinished
Product Type
Industrial Workbench
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
265530-7037
Zoro #
G224218721
UPC #
-
Country of Origin
United States

Dimensions

Work Surface Width
60 in
Overall Width
60 in
Number of Height Positions
180
Height Adjustment Increments
1/8 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
28 7/8 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Electric
Top Thickness
1 1/4 in
Maximum Adjustable Height
46 7/8 in
Overall Depth
33 7/8 in

Details

Item
Industrial Workbench
Frame Metal Material Gauge
14 ga
Lock Type
No Lock
Assembly
Fully Assembled
Top Material Finish
Unfinished
Product Type
Industrial Workbench
Foot Type
Mighty Mount
Number of Knockouts
0
Number of Drawers
0
Leg Type
Straight Leg
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Number of Work Surface Tops
1
Frame Material Finish
Powder Coated
Frame Construction
Welded and Bolted
Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
Overall Load Capacity
400 lb
Edge Shape
Square
Brake Type
None
NSF Rated
Not NSF Rated
Number of Outlets
18
Number of Cabinets
0
Portability
Stationary
Frame Material
Steel
Number of Shelves
0
Top Material
High Pressure Laminate
Color
Gray
Number of Legs
4
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in

Ratings & reviews