Shop All Mechanical Lugs
Burndy
Mechanical Conn, Clamp, 4/0 to 1/0 AWG
Mfr # QPX282CY
Zoro # G4696456
original price:
$108.78
8% off
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Parallel Clamp
- No. of Conductors 2
- Min. Conductor Size 1/0 AWG (Run) Stranded, 6 AWG (Tap)
- Max. Conductor Size 2 AWG (Tap), 4/0 AWG (Run) Stranded
- Material Copper
Product Information
- Brand Burndy
- MFR # QPX282CY
- Zoro # G4696456
- UPC # 781810554425
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 1/0 AWG (Run) Stranded, 6 AWG (Tap) |
Max. Conductor Size | 2 AWG (Tap), 4/0 AWG (Run) Stranded |
Length | 1.88 in |
Width | 1.84 in |
Length (Straight Wireway) | 1.88 in |
Overall Width | 1.88 in |
Overall Depth | 1 7/8 in |
For Wire Size | 4 AWG, 6 AWG |
For Stud Size | 5/16 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Overall Length | 1.5 in |
Details
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, For Stud Size 5/16 in, Head Style Hex, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Width Not Applicable, Tongue Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE NEMA Fusible Str, Size 1,120V Coil, 1 Enc (CR308CT94R3HDAAAA)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- BURNDY Mechancl Conn, Trmnl, 350 kcmil to 1/0 AWG (KLU300)
- BURNDY Insulated Multitap Connector, 2.91 In. L (BISR1/0)
- BURNDY Mechancl Conn, LugKit, 250 kcmil to 14 AWG (KAUKIT1)
- BURNDY Mechanical Conn, Terminal, 6 to 14 AWG (KPA8CTP)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U)
- BURNDY Intersystem Bonding Connector, 14AWG (BDT1)
- Burndy Lugs & Split Bolts