Modular Cubicle Workstation, 60 in D X 66 in H, 119 in W X

  • Mfr # EODH66SWH-03K

  • Zoro # G115891231


product price:  $4,258.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
119 in
Overall Depth
60 in
Overall Height
66 in
Frame Material
Metal
Desktop Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EODH66SWH-03K
Zoro #
G115891231
UPC #
042976117931
Country of Origin
China

Dimensions

Overall Width
119 in
Overall Depth
60 in
Overall Height
66 in
Desktop Depth
30 in
Privacy Divider Height
66 in
Desktop Width
59 1/2 in

Details

Item
Modular Cubicle Workstation
Frame Material
Metal
Assembly
Unassembled
Privacy Divider Material
Fabric, Hardboard
Product Type
Modular Cubicle Workstation
Number of Desktops
4
Desktop Color
White
Standards
ANSI/BIFMA
Support Style
Legs
Includes
(3) Cubicle Panels with Corner Connectors, (4) 3 Drawer Mobile File Cabinets, (4) Straight Office Desks
Privacy Divider Color
White
Frame Color
White
Desktop Material
Laminate, Wood
Caster/Glide Type
Dual-Wheeled Casters

Description

Office Workstations

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.