Buyers Products
D-Ring, 1/2 In, 11, 781 lb.
Mfr # B38S
Zoro # G6097901
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Bolt Mount Forged D-Ring
- For Use With Cargo Control
- Capacity GVW (Lb.) 11,781 lb.
- Features Single Bolt Mount
- Material C-1045 Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Conduit Carrier, Diamond Tread, Aluminum 5401000
- BUYERS PRODUCTS Tow Hook, 9" L, 6-29/64" W B2801ALH
- BUYERS PRODUCTS D-Ring, 1/2 in Ring Dia, 2 in Bracket Width, 12,240 lb Cap GVW, 4,080 lb Working Load Limit, 10 PK B38WPKGD10
- BUYERS PRODUCTS Chain Clip, 4" L, 1" W SC38B
- BUYERS PRODUCTS Class 5 Service Body Receiver, 9" 1801050
- BUYERS PRODUCTS Tow Hook, 5-1/2" L, 3-1/2" W B2799B1
- BUYERS PRODUCTS Tarp System, Aluminum, 5" x 12 ft. 554250120
- BUYERS PRODUCTS Tarp Kit, 600, 90:1 Gear Motor, 8-19 ft. 5546306
- BUYERS PRODUCTS D-Ring, Steel, Yellow Zinc, 11781 lb. Cap. B38RZY
- CURT Safety Latch Clevis Hook, 1/2" 81910
- BUYERS PRODUCTS Tow Hook, 1 ft. L, 4-1/2" W RM10H
- Buyers Products Towing Rings, Hooks & Tow Eyes