Buyers Products
Stake Pocket, Straight, Weld-On, 2.5"
Mfr # B2373W
Zoro # G9112463
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Material Carbon Steel
- Application Stake Bodies
- Width 1-1/2"
- Type Straight Weld-on Stake Pocket
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Flared Adapter, 4 In (102 Mm), P207620 (P207620)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Compressor, 5PK865 (5PK865)
- TRIDENT HOSE Trident Fiberglass Exhaust Tubing Connector 8" OD x 8" (2608001)
- MAIN FILTER CARQUEST 85758 Replacement/Interchange Spin-On Filter (MF0058058)
- BUYERS PRODUCTS Trailer Coupler, Class V, 2-5/16" Ball Sz (0091558)
- BUYERS PRODUCTS Grab Handle, Chrome Plated, Steel, 36" (B239936C)
- BUYERS PRODUCTS Super Track Kit (ST93)
- BUYERS PRODUCTS Hitch Pin, 6-1/4" L, Includes Cotter (66105)
- BUYERS PRODUCTS Hitch Pin, 5-1/2" L (BLHP200)
- BUYERS PRODUCTS Grab Handle, Steel, 13.5" (B2399C)
- BUYERS PRODUCTS Trailer Coupler, Gray Primer, Class II (0091060)
- Buyers Products Trailer & Towing Accessories