Soft Start Controller, 240/480VAC, 7A

  • Mfr # DS7-342SX007N0-N
  • Zoro # G0277615
product price: 
$
425.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
NEMA 1
Protects
Motors and Critical Loads
Height
5.12 in
IP Rating
20
With Bypass / No Bypass
No Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DS7-342SX007N0-N
Zoro #
G0277615
UPC #
786685457659
Country of Origin
United Kingdom
Item
Soft Start
Enclosure Rating
NEMA 1
Protects
Motors and Critical Loads
IP Rating
20
With Bypass / No Bypass
No Bypass
HP @ 3 Phase - 480V
3 hp
Input Voltage
480V AC
Stop Time
0 to 30 sec
Control Voltage
110-230V AC
Includes
2-Phase Control Soft Starter with FLA 7A
Application
Constant and Variable Torque
Frequency
60/50 Hz
Display
None
Standards
CSA22.2-14, IEC/EN 60947-4-2, UL 508
Inputs/Outputs
2 Relay Output
Starting Torque
30% to 80%
Output Current
6.9 A
Start Type
Reduced Voltage Starting, Torque Limiting on Start-Up
HP @ 3 Phase - 240V
2 hp
Ramp Time
1 to 30 sec.
HP @ 3 Phase - 208V
1 1/2 hp
Output Voltage
480V AC
Phase
Three
HP @ 3 Phase - 460V
3 hp
HP @ 3 Phase - 230V
2 hp
Output Power
1.5 hp @ 3 Phase, 200V AC, 2 hp @ 3 Phase, 240V AC, 3 hp @ 3 Phase, 480V AC
Function Type
Start/Stop
Type
Dial Control
Output Power @ Three-Phase - 480V
3 hp
Number of Outputs - Relay
2
Output Power @ Single-Phase - 240V
2 hp
Bypass Design
No Bypass
Ramp Time - Maximum
30 sec
Output Power @ Three-Phase - 240V
2 hp
Product Type
Soft Start
Stop Time - Minimum
0 sec
Ramp Time - Minimum
1 sec
Stop Time - Maximum
30 sec
Output Power @ Three-Phase - 230V
2 hp
Output Power @ Single-Phase - 230V
2 hp
Output Power @ Three-Phase - 208V
1 1/2 hp
Output Power @ Three-Phase - 460V
3 hp

Dimensions

Height
5.12 in
Width
1.77 in
Depth
3.74 in
Overall Width
1.77 in
Overall Height
5.125 in
Overall Depth
3.74 in

Description

Soft Start, Input Voltage 480V AC, Output Current 6.9 A, Output Voltage 480V AC, 1.5 hp @ 3 Phase, 200V AC, 2 hp @ 3 Phase, 240V AC, 3 hp @ 3 Phase, 480V AC, Control Voltage 110-230V AC, NEMA 1

Ratings & reviews