Shop LEVITON

Mechanical Interlock

  • Mfr # 5100MI7WLEV
  • Zoro # G115554907

product price: 
$
1,855.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
9.13 in
Fuse Protection
Non-Fused
Voltage Rating
277/480V AC
UL 94 Flammability Rating
V-0
Maximum Wire Size
2/0 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5100MI7WLEV
Zoro #
G115554907
UPC #
078477843376
Country of Origin
Mexico

Dimensions

Overall Depth
9.13 in
Maximum Wire Size
2/0 AWG
Overall Width
6.9 in
Overall Height
15.01 in

Details

Item
Mechanical Interlock
Fuse Protection
Non-Fused
Voltage Rating
277/480V AC
UL 94 Flammability Rating
V-0
Phase
Three
For Location
Outdoor
Horsepower Rating
50 hp
Number of Poles
4
Wire Connection Type
Screw Terminals
Reverse Service
No
Disconnect Switch
Yes
For Environment
Food and Beverage, Washdown
Compatible Plug Manufacturer Part Number
5100P7WLEV
Electrical Connection Type
Pin and Sleeve
IP Rating
IP67, IP69K
NEMA Enclosure Rating
12, 3R, 4X
Maximum Operating Temperature
140 Degrees F
Locking Handle
Yes
Enclosure Lock Type
Padlockable
Handle Material
Valox 357
Number of Wires
5
Resistance Properties
UV/Sunlight Resistant
Viewing Window
No
Hub Type
Dead End
Housing Color
Red
Current Rating
100 A
Grounding
Grounded
Housing Material
PBT, Polycarbonate
Standards
CSA C22.2, IEC 309-1 and 309-2 4P 5W, UL 1686, UL 231
Minimum Operating Temperature
-40 Degrees F
Circuit Breaker
No
Series
LEV
Contact Material
Nickel-Plated Copper Alloy

Description

Mechanical Interlock, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 100 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Hazardous Location Specification Not Applicable, Locking Handle Yes, NEMA Enclosure Rating 12, 3R, 4X, Number of Poles 4, Number of Wires 5, Voltage Rating 277/480V AC, Compatible Plug Manufacturer Part Number 5100P7WLEV, Disconnect Switch Yes, Enclosure Lock Type Padlockable, Grounding Grounded, Horsepower Rating 50 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.