cart
- Mfr # GOR-1201B-2
- Zoro # G122937205
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Deck Width
24 1/2 in
Overall Width
24 3/8 in
Includes
Deck Height
14 in
Load Capacity
1,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GOR-1201B-2
- Zoro #
- G122937205
- UPC #
- 722571016104
- Country of Origin
- Viet Nam
- Includes
- Load Capacity
- 1,200 lb
- Frame Gauge
- 12 ga
- Wheel Type
- Pneumatic
- Color
- Yellow
- Frame Material
- Steel
- Handle Type
- D-Shaped
- Item
- cart
- Wire Color
- Yellow
Dimensions
- Deck Width
- 24 1/2 in
- Overall Width
- 24 3/8 in
- Deck Height
- 14 in
- Wheel Dia.
- 13 in
- Deck Length
- 49 in
- Overall Height
- 42 3/16 in
- Wire Rope Length
- 56 7/8 in
- Overall Length
- 56 7/8 in
- Length
- 56 7/8 in
Description
cart, Load Capacity 1,200 lb, Deck Length 49 in, Deck Width 24 1/2 in, Deck Construction Perforated Metal, Deck Material Steel, Deck Height 14 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type D-Shaped
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.