Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # LSM-20A-P
- Zoro # G123352489
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Arm Width
0.1 in
Roller Width
0.1 in
Electrical Connection
Cage Clamp
IP Rating
IP66, IP67
Body Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSM-20A-P
- Zoro #
- G123352489
- UPC #
- 786685392219
- Country of Origin
- Germany
- Electrical Connection
- Cage Clamp
- IP Rating
- IP66, IP67
- Body Material
- Metal
- Item
- Limit Switch
- Standards
- RoHS, UL Listed
- Roller Material
- Nylon
Description
Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67