Shop FINISH THOMPSON

Magnt Drv Pmp, 1-1/2in, BSP, 1hp, PP

  • Mfr # DB10P-B-M218
  • Zoro # G423355272

product price: 
$
1,600.99
/ea
Free Shipping & Returns

Key Features

Discharge Rotation Increments
0 Degrees
Gasket Material
FKM
Inlet Diameter
1 1/2 in
Flow Rate (Maximum)
94 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB10P-B-M218
Zoro #
G423355272
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/2 in
Impeller Diameter
3 3/4 in
Discharge Diameter
1 1/2 in
Manufacturers Warranty Length
5 yr

Details

Discharge Rotation Increments
0 Degrees
Gasket Material
FKM
Flow Rate (Maximum)
94 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Design
End Suction
NPSHr
8 ft
Media Temperature - Maximum
180 Degrees F
Full Load Current
10.1/5.64-5.06A
Drive Coupling Type
Magnetic Coupling
Chemical Compatibility
Impeller Material
Polypropylene
Shut Off Pressure - Maximum
21.6 psi
Hazardous Location Class
Not Rated
Housing Material
Polypropylene
Media Temperature - Minimum
35 Degrees F
Frequency
50/60 Hz
Ambient Temperature - Minimum
32 Degrees F
Shaft Seal Type
Sealless
Number of Stages
1
Phase
Single
Pump Mounting Style
Base-Mounted, Foot-Mounted
Motor Speed (Maximum)
3,450 RPM
Best Efficiency Head
44 ft
Nameplate Voltage
115/208-230V AC
Motor Design
Capacitor-Start/Run
Mounting Orientation
Horizontal
Feet of Head (Maximum)
50 ft
Pumping Application
Chemical Transfer, Liquid Transfer
Viscosity (Maximum)
150 cps
Specific Gravity (Maximum)
1.8
Horsepower (Maximum)
1 hp
Item
Magnetic Drive Pump
Ambient Temperature - Maximum
180 Degrees F
Best Efficiency Flow
60 gpm
Priming
Manual
Case Pressure - Maximum
80 psi
Pump Drive Configuration
Close-Coupled

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.