Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320D15M3C
  • Zoro # G5206719

product price: 
$
2,081.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
With Line Contactor / No Line Contactor
No Line Contactor
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320D15M3C
Zoro #
G5206719
UPC #
785901759553
Country of Origin
Indonesia

Dimensions

Width
7.08 in
Height
12.99 in
Depth
7.48 in
Overall Width
7 in
Overall Height
13 in
Overall Depth
7 7/8 in

Details

Input Frequency
60/50 Hz
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
With Line Contactor / No Line Contactor
No Line Contactor
Input Phase AC
Three
For Use With
three-phase Asynchronous, Synchronous Motors
Max. Output Amps
66 A
With Bypass / No Bypass
No Bypass
Displays
LED
Torque @ 1 Hz
1.5
Starting Torque
1.5
Digital Readout
Output Frequency, Output Current, Output Voltage
Max. HP
20 hp
Control Method
Keypad, Remote, Terminal, Network
Output Phase AC
Three
Adjustable Deceleration Time
0 to 6,000 sec
Enclosure
Open
Item
Variable Frequency Drive
Output Voltage
240V AC
Key Pad Lockout
Yes
Start/Stop Control
Programmable
Dynamic Braking
No
Input Voltage
240V AC
Adjustable Acceleration Time
0 to 6,000 sec
Output Frequency Range
0.1 to 599 Hz
Display Type
LED
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Control Type
Keypad, Remote, Terminal, Network
Maximum Output Current
66 A
Enclosure Rating
NEMA 1
Application
Complex Machines
Output Voltage Range
200V AC to 240V AC
Style
Compact
Input Voltage Range
170 to 264V AC
Series
Altivar 320
Number of Inputs
(3) Analog; (7) Discrete
Maximum Output Power
20 hp
Torque Application
Constant Torque, Variable Torque
Output Type
Analog
Color
Black
Ethernet Port Included
No
Number of Outputs
(1) Analog; (3) Discrete
Brake Chopper Included
Yes
Input Type
Analog, Digital
Output Phase
Three
IP Rating
IP21
Bypass Design
No Bypass
Number of Outputs - Analog
1
Includes Ethernet Port
No
Number of Inputs - Analog
3
NEMA Rating
NEMA 1
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive
Input Phase
Three
Output Frequency - Minimum
599 Hz
Output Horsepower
20 hp
Output Current - Maximum
66 A
Includes Brake Chopper
Yes
Output Frequency - Maximum
0.1 Hz
Wire Color
Black
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 66 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.