Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U22M2C
  • Zoro # G5938392

product price: 
$
631.99
/ea
Free Shipping & Returns

Key Features

Control Method
Keypad, Remote, Terminal, Network
Height
5.59 in
Max. Output Amps
11 A
Input Voltage
240V AC
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U22M2C
Zoro #
G5938392
UPC #
785901524854
Country of Origin
Indonesia
Control Method
Keypad, Remote, Terminal, Network
Max. Output Amps
11 A
Input Voltage
240V AC
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Torque @ 1 Hz
1.5
Key Pad Lockout
Yes
Enclosure
Totally Enclosed
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
With Line Contactor / No Line Contactor
No Line Contactor
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Adjustable Deceleration Time
0 to 6,000 sec
Output Frequency Range
0.1 to 599 Hz
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Input Frequency
60/50 Hz
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Input Phase AC
Single
With Bypass / No Bypass
No Bypass
Starting Torque
1.5
Max. HP
3 hp
Output Phase AC
Three
Dynamic Braking
No
Control Type
Keypad, Remote, Terminal, Network
For Use With
three-phase Asynchronous, Synchronous Motors
Display Type
LED
Start/Stop Control
Programmable
Output Voltage
240V AC
Adjustable Acceleration Time
0 to 6,000 sec
Item
Variable Frequency Drive
Ethernet Port Included
No
Enclosure Rating
NEMA 1
Application
Complex machines
Number of Inputs
(3) Analog; (7) Discrete
Style
Compact
Input Type
Analog, Digital
Number of Outputs
(1) Analog; (3) Discrete
Color
Black
Series
Altivar 320
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
11 A
Output Voltage Range
200V AC to 240V AC
Brake Chopper Included
Yes
Input Voltage Range
170 to 264V AC
Maximum Output Power
3 hp
Output Type
Analog
Output Phase
Three
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
NEMA Rating
NEMA 1
Keypad Lockout
Yes
Includes Ethernet Port
No
Line Contactor Design
No Line Contactor
Output Horsepower
3 hp
Number of Outputs - Analog
1
Bypass Design
No Bypass
Input Phase
Single
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
11 A
IP Rating
IP20
Number of Inputs - Analog
3
Output Frequency - Minimum
599 Hz

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.