Variable Frequency Drive, Black

  • Mfr # ATV320U15M2B
  • Zoro # G5943353
product price: 
$
506.99
/ea
Free Shipping & Returns

Key Features

Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Width
2.36 in
Enclosure
Open
Height
12.8 in
Input Phase AC
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U15M2B
Zoro #
G5943353
UPC #
785901859451
Country of Origin
Indonesia
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Enclosure
Open
Input Phase AC
Single
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
With Line Contactor / No Line Contactor
No Line Contactor
Display Type
LED
For Use With
three-phase Asynchronous, Synchronous Motors
Adjustable Deceleration Time
0 to 6,000 sec
Starting Torque
1.5
Max. Output Amps
8 A
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Item
Variable Frequency Drive
Dynamic Braking
No
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Output Phase AC
Three
Adjustable Acceleration Time
0 to 6,000 sec
With Bypass / No Bypass
No Bypass
Torque @ 1 Hz
1.5
Control Type
Keypad, Remote, Terminal, Network
Control Method
Keypad, Remote, Terminal, Network
Output Frequency Range
0.1 to 599 Hz
Key Pad Lockout
Yes
Max. HP
2 hp
Output Voltage
240V AC
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Input Voltage
240V AC
Series
Altivar 320
Number of Outputs
(1) Analog; (3) Discrete
Maximum Output Current
8 A
Color
Black
Input Voltage Range
170 to 264V AC
Enclosure Rating
NEMA 1
Brake Chopper Included
Yes
Maximum Output Power
2 hp
Application
Complex machines
Output Type
Analog
Output Voltage Range
200V AC to 240V AC
Input Type
Analog, Digital
Number of Inputs
(3) Analog; (7) Discrete
Style
Book
Ethernet Port Included
No
Torque Application
Constant Torque, Variable Torque
Includes Ethernet Port
No
Line Contactor Design
No Line Contactor
Number of Outputs - Analog
1
Output Phase
Three
Keypad Lockout
Yes
Number of Inputs - Analog
3
Output Horsepower
2 hp
Includes Brake Chopper
Yes
Output Current - Maximum
8 A
NEMA Rating
NEMA 1
Output Frequency - Maximum
0.1 Hz
IP Rating
IP20
Input Phase
Single
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Output Frequency - Minimum
599 Hz
Wire Color
Black
Container Type
Book
Sensor Body Style
Book

Dimensions

Width
2.36 in
Height
12.8 in
Depth
9.65 in
Overall Depth
9 5/8 in
Overall Height
12 3/4 in
Overall Width
2 3/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews