Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D22N4ZU
  • Zoro # G413302316

product price: 
$
4,629.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Type
Local and Remote
Output Frequency Range
599 Hz
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D22N4ZU
Zoro #
G413302316
UPC #
3606489740283
Country of Origin
India
Dynamic Braking
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Type
Local and Remote
Item
Variable Frequency Drive
Output Frequency Range
599 Hz
Input Phase AC
Three
Output Phase AC
Three
Control Method
Local and Remote
Digital Readout
Output Current; Output Frequency; Output Voltage
With Bypass / No Bypass
No Bypass
Output Voltage
480V AC
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Open
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
Torque Application
Constant Torque, Variable Torque
Application
Industrial
Series
ATV930
Output Voltage Range
380V AC to 480V AC
Input Voltage Range
380V AC to 480V AC
Output Type
Analog, Digital
Ethernet Port Included
Yes
Style
Compact
Number of Outputs
(2) Analog, (2) Digital
Number of Inputs
(10) Digital, (3) Analog
Input Type
Analog, Digital
Brake Chopper Included
Yes
Enclosure Rating
IP00
Color
Black/Green
Maximum Output Current
46.3 A
Maximum Output Power
25 hp
Input Phase
Three
Output Frequency - Minimum
599 Hz
Number of Outputs - Digital
2
IP Rating
IP00
Output Phase
Three
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Bypass Design
No Bypass
Output Current - Maximum
46.3 A
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Output Horsepower
25 hp
Includes Brake Chopper
Yes
Number of Inputs - Digital
10
Output Frequency - Maximum
599 Hz
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
7 5/8 in
Overall Depth
3/8 in
Overall Height
18 7/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 46.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.