Pipe Insulation Jacketing
- Mfr # 00545
- Zoro # G623939104
product price:Â
$
1,652.99
/ea
Free Shipping & Returns
Key Features
Tape Adhesive Material
Acrylic
Liner Included
Liner Included
Features
Duct Repair, Seaming, Insulation
UV Resistance
UV-Resistant
Product Form
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00545
- Zoro #
- G623939104
- UPC #
- 00068060005458
- Country of Origin
- United States
- Item
- Pipe Insulation Jacketing
- Tape Adhesive Material
- Acrylic
- Liner Included
- Liner Included
- Features
- Duct Repair, Seaming, Insulation
- UV Resistance
- UV-Resistant
- Product Form
- Continuous Roll
- Maximum Tape Performance Temperature
- 248 Degrees F
- Minimum Tape Performance Temperature
- -40 Degrees F
- Environment
- Outdoor
- Tape Tensile Strength
- 100 lb/in
- Liner Material
- Polycoated Kraft Paper
- Common Industry
- HVAC/R
- Standards
- ASTM E84 (0/5 Flame/Smoke Rating) UL 723
- Tape Color
- Silver
- Application Temperature - Minimum
- -10 Degrees F
- Tape Resistance Properties
- Corrosion-Resistant, Mold-Resistant, Oil-Resistant, Puncture-Resistant, Tear-Resistant
- Series
- 1577
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Width
- 35 1/2 in
- Imperial Tape Length
- 50 yd
- Fits Chest Size
- Duct Repair, Insulation
- Tape Thickness
- 9 mil
Description
Pipe Insulation Jacketing, Common Industry HVAC/R, Environment Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 35 1/2 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1577, Tape Adhesive Material Acrylic, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards ASTM E84 (0/5 Flame/Smoke Rating) UL 723, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.