Variable Frequency Drive, Black/Green

  • Mfr # ATV650D15N4EU
  • Zoro # G713302276
product price: 
$
4,769.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V AC
Output Frequency Range
0.1 to 500 Hz
Input Frequency
60/50 Hz
Dynamic Braking
No
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650D15N4EU
Zoro #
G713302276
UPC #
3606480906978
Country of Origin
China
Input Voltage
480V AC
Output Frequency Range
0.1 to 500 Hz
Input Frequency
60/50 Hz
Dynamic Braking
No
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Output Voltage
480V AC
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL Listed, UV
Item
Variable Frequency Drive
Adjustable Acceleration Time
0.01 to 9,999 sec
Adjustable Deceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure
Totally Enclosed
Output Phase AC
Three
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Ethernet Port Included
Yes
Number of Inputs
(3) Analog, (8) Digital
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog
Input Voltage Range
380V AC to 480V AC
Application
Fluids Management Processing and Energy Saving
Series
ATV650
Input Type
Analog, Digital
Output Type
Analog
Color
Black/Green
Output Voltage Range
380V AC to 480V AC
Brake Chopper Included
No
Maximum Output Current
31.7 A
Style
Compact
Maximum Output Power
20 hp
Enclosure Rating
NEMA 12
Output Frequency - Maximum
0.1 Hz
Input Phase
Three
Number of Inputs - Digital
8
Bypass Design
No Bypass
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Number of Outputs - Digital
0
Output Horsepower
20 hp
Output Frequency - Minimum
500 Hz
Includes Ethernet Port
Yes
Output Current - Maximum
31.7 A
Output Phase
Three
Line Contactor Design
With Line Contactor
Includes Brake Chopper
No
Product Type
Variable Frequency Drive
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
10 3/8 in
Overall Height
26 3/4 in
Overall Depth
13 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 31.7 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews