Inducer Motor
- Mfr # 5H0735980001
- Zoro # G7763841
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
OEM Replacement Brand
Modine
Voltage
115V AC
Fits Brand
Modine
Sub Application
Draft Inducer
Capacitor Required
Capacitor Not Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5H0735980001
- Zoro #
- G7763841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Size
- 3.3
Details
- Item
- Power Exhauster
- OEM Replacement Brand
- Modine
- Voltage
- 115V AC
- Fits Brand
- Modine
- Sub Application
- Draft Inducer
- Capacitor Required
- Capacitor Not Required
- Phase
- Single
- Compatible Brand
- Modine
- Motor Design
- Shaded Pole
- Full Load Current @ 60 Hz
- 2.0 A
Description
Single Phase, Motor Design Shaded Pole, Not Applicable HP, Nameplate RPM 3,000 RPM, Voltage 115V AC, Full Load Amps 2.0 A, 3.3 Frame, OEM Replacement Brand Modine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.