Shop CALORITECH
See all product information
Create Account
finned strip heater
- Mfr # FS1052
- Zoro # G723353008
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Heater Voltage
240V
Element Width
1 3/8 in
Terminals
Offset
Slotted Hole Width
5/16 in
Overall Height
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS1052
- Zoro #
- G723353008
- UPC #
- 850051285211
- Country of Origin
- Canada
Dimensions
- Element Width
- 1 3/8 in
- Slotted Hole Width
- 5/16 in
- Overall Height
- 15/16 in
- Overall Width
- 1 1/2 in
- Overall Length
- 15 in
- H x W Across Fins
- 2 x 1 3/8 in
- Mounting Dimension
- 14 1/8 in
- Screw Size
- 10-32
- Slotted Hole Length
- 5/8 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 15 in, Mounting Dimension 14 1/8 in, 500 W Watts, Watt Density 12.1 W/sq in, Terminals Offset, Element Width 1 3/8 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, H x W Across Fins 2 x 1 3/8 in, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.