Shop CALORITECH
See all product information
Create Account
finned strip heater
- Mfr # SD1061
- Zoro # G023359915
product price:Â
$
86.49
/ea
Key Features
For Location
Indoor/Outdoor
Phase
1
Screw Size
10-32
Terminals
Each End
Max. Sheath Temp.
1,000 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD1061
- Zoro #
- G023359915
- UPC #
- 850051285242
- Country of Origin
- Canada
Dimensions
- Screw Size
- 10-32
- Overall Width
- 1 1/2 in
- Slotted Hole Length
- 5/8 in
- Overall Length
- 11 3/4 in
- Overall Height
- 15/16 in
- Mounting Dimension
- 10 7/8 in
- Slotted Hole Width
- 5/16 in
- Element Width
- 1 1/2 in
- Wire Rope Length
- 11 3/4 in
- Length
- 11 3/4 in
Details
- For Location
- Indoor/Outdoor
- Phase
- 1
- Item
- Finned Strip Heater
- Terminals
- Each End
- Max. Sheath Temp.
- 1,000 Degrees F
- Watts
- 250 W
- Housing Material
- Aluminized Steel
- Sheath Material
- Aluminized Steel
- Watt Density
- 8.6 W/sq in
- Material
- Aluminized Steel
- Number of Elements
- 1
- Heater Voltage
- 120V
- Current
- 2.08 A
- Shell Material
- Aluminized Steel
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 11 3/4 in, Mounting Dimension 10 7/8 in, 250 W Watts, Watt Density 8.6 W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.