SHCS, Black, #6-32, L: 1/2 in, PK100
- Mfr # 350-5608-61
- Zoro # G922414623
product price:Â
$
13.55
/pk of 100, $0.14/ea
Key Features
Class 12.9 Material Grade/Class
System of Measurement
Inch
Thread Type
Coarse
Thread Size
#6-32
Fastener Length
1/2 in
Head Diameter
0.226 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350-5608-61
- Zoro #
- G922414623
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 1/2 in
- Head Diameter
- 0.226 in
- Head Height
- 0.138 in
- Drive Size
- 15IP
- Minimum Thread Length
- 1/2 in
Details
- System of Measurement
- Inch
- Thread Type
- Coarse
- Item
- Standard Socket Head Cap Screw
- Thread Fit
- 3A
- Finish
- Black Oxide
- Drive Type
- Torx Plus(R)
- Thread Style
- Partially Threaded
- Material
- Alloy Steel
- Material Grade/Class
- Class 12.9
- Head Type
- Standard
- Manufacturer Location
- Made in US
- Material Quality Standards
- ASTM
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 15IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.