Push-Fit Elbow, 150 psi, Gray

  • Mfr # T7522 04-32
  • Zoro # G124936916
product price: 
$
2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Fitting Thread Size
#10-32
Fitting Material
Brass
Series
7000
Release Ring Material
Stainless Steel
Compatible Tube Hardness
85 Shore A, 95 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T7522 04-32
Zoro #
G124936916
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Fitting Thread Size
#10-32
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Center-to-End 1 Length
13/16 in
Center-to-End 2 Length
1 1/32 in
Overall Length
1 1/4 in
Length
1 1/4 in

Details

Fitting Material
Brass
Series
7000
Release Ring Material
Stainless Steel
Compatible Tube Hardness
85 Shore A, 95 Shore A
Operating Temperature - Maximum
140 Degrees F
Thread Sealant Type
NBR
Finish
Nickel-Plated
Standards
REACH, RoHS
Fitting Shape
Elbow
Application
Industrial
Item
Push-Fit Elbow
Operating Temperature - Minimum
32 Degrees F
Compatible Tube Material
Nylon, Polyurethane
Connector Type
Union
Color
Gray
Vacuum Rating
29.5 in HG
Fitting Side 2 Connection Type
UNF
System of Measurement
Imperial
Release Type
Ring
Fitting Features
Swivel
Operating Pressure - Maximum
150 psi
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Gray

Description

Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size #10-32, Color Gray, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1 1/4 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews