Push-Fit Straight, 150 psi, Gray

  • Mfr # T7110 06-04
  • Zoro # G224936809
product price: 
$
4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Operating Temperature - Maximum
140 Degrees F
Thread Sealant Type
Loctite
Application
Industrial
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Push-to-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T7110 06-04
Zoro #
G224936809
UPC #
-
Country of Origin
Korea, Republic of
Operating Temperature - Maximum
140 Degrees F
Thread Sealant Type
Loctite
Application
Industrial
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
45 Degrees Elbow
Series
7000
Connector Type
Adapter
Fitting Material
Brass
Fitting Features
Rigid
Standards
REACH, RoHS
Fitting Side 2 Connection Type
NPTF
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Item
Push-Fit Straight
System of Measurement
Imperial
Finish
Nickel-Plated
Operating Temperature - Minimum
32 Degrees F
Release Type
Ring
Compatible Tube Hardness
85 Shore A, 95 Shore A
Operating Pressure - Maximum
150 psi
Release Ring Material
Stainless Steel
Color
Gray
Compatible Tube Material
Nylon, Polyurethane
Vacuum Rating
29.5 in HG
Wire Color
Gray

Dimensions

Center-to-End 2 Length
1 5/32 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Center-to-End 1 Length
29/32 in
Fitting Thread Size
1/4"
Overall Length
1 7/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Length
1 7/32 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/4 In., Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 1 7/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews