Push-Fit Straight, 150 psi, Silver

  • Mfr # T6510 53-02
  • Zoro # G924937182
product price: 
$
1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Release Ring Material
Stainless Steel
For Media Type
Compressed Air
Compatible Tube Material
Nylon, Polyurethane
Material Grade
C37700
Finish
Nickel-Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6510 53-02
Zoro #
G924937182
UPC #
-
Country of Origin
Korea, Republic of
Release Ring Material
Stainless Steel
For Media Type
Compressed Air
Compatible Tube Material
Nylon, Polyurethane
Material Grade
C37700
Finish
Nickel-Plated
Fitting Shape
Straight
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Color
Silver
Item
Push-Fit Straight
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
System of Measurement
Imperial
Fitting Material
Brass
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
NPTF
End 2 Connector Orientation
Straight
Compatible Tube Hardness
85 Shore A, 95 Shore A
Fitting Features
Rigid
Standards
REACH, RoHS
Connector Type
Adapter
Series
7000
Vacuum Rating
29.5 in HG
End 1 Connector Orientation
Straight
Thread Sealant Type
Loctite
Application
Industrial
Operating Temperature - Minimum
32 Degrees F
Release Type
Ring
Wire Color
Silver

Dimensions

Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Thread Size
1/8"
Overall Length
7/16 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Length
7/16 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/8 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 7/16 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews