Shop CAMOZZI

Push-Fit Straight, 16 bar, Silver

  • Mfr # 6510 53-02
  • Zoro # G524936875

product price: 
$
2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

System of Measurement
Imperial
End 2 Connector Orientation
Straight
Application
Industrial
Fitting Side 2 Connection Type
NPTF
Standards
REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6510 53-02
Zoro #
G524936875
UPC #
-
Country of Origin
Italy
System of Measurement
Imperial
End 2 Connector Orientation
Straight
Application
Industrial
Fitting Side 2 Connection Type
NPTF
Standards
REACH, RoHS
Color
Silver
Series
6000
Operating Pressure - Maximum
16 bar
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Connector Type
Adapter
Release Type
Collet
Finish
Nickel-Plated
End 1 Connector Orientation
Straight
Fitting Material
Brass
Operating Temperature - Maximum
175 Degrees F
Item
Push-Fit Straight
Compatible Tube Hardness
90 Shore A
Fitting Features
Rigid
Compatible Tube Material
TPC, Nylon, Polyethylene, Polyurethane
Vacuum Rating
28 in HG
Fitting Shape
Straight
Material Grade
C37700
Operating Temperature - Minimum
-4 Degrees F
Wire Color
Silver

Dimensions

Overall Length
15/32 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Thread Size
1/8"
Fitting Side 1 Tube Outer Diameter
5/32 in
Length
15/32 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/8 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 15/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.