Push-Fit Straight, 16 bar, Silver
- Mfr # S6510 10-1/4
- Zoro # G624936805
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Material Grade
C37700
Series
6000
Fitting Shape
Straight
Fitting Side 1 Tube Outer Diameter
10 mm
Application
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S6510 10-1/4
- Zoro #
- G624936805
- UPC #
- -
- Country of Origin
- Italy
- Material Grade
- C37700
- Series
- 6000
- Fitting Shape
- Straight
- Application
- Industrial
- Finish
- Nickel-Plated
- Fitting Material
- Brass
- Standards
- REACH, RoHS
- Item
- Push-Fit Straight
- Fitting Side 1 Connection Type
- Push-to-Connect
- System of Measurement
- Imperial/Metric
- End 1 Connector Orientation
- Straight
- For Media Type
- Compressed Air
- Fitting Features
- Rigid
- Compatible Tube Material
- TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane
- Operating Pressure - Maximum
- 16 bar
- Operating Temperature - Maximum
- 176 Degrees F
- Release Type
- Collet
- Color
- Silver
- Connector Type
- Adapter
- Operating Temperature - Minimum
- -4 Degrees F
- Fitting Side 2 Connection Type
- BSPP
- Thread Sealant Type
- PTFE
- End 2 Connector Orientation
- Straight
- Wire Color
- Silver
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 10 mm
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Overall Length
- 21/32 in
- Fitting Thread Size
- G1/4
- Length
- 21/32 in
Description
Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size G1/4, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 21/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Material TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane, System of Measurement Imperial/Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.